Shop MYTEE PRODUCTS
See all product information
Create Account
18in x 18in Red Jersey Mesh Safety Flags for Trucks w/ Rubber Bungee, 16PK
- Mfr # JMF-B-REDx16
- Zoro # G825021195
product price:Â
$
67.15
/pk of 16, $4.20/ea
Key Features
Material
Polyester
Length
18 in
Color
Red
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JMF-B-REDx16
- Zoro #
- G825021195
- UPC #
- 840223628519
- Country of Origin
- China
- Material
- Polyester
- Color
- Red
Dimensions
- Length
- 18 in
- Width
- 18 in
Description
Pack Size: 16 Pack Safety Flag With Rubber Bungee Weight: 0.5 lbs Color: Red for High Visibility Flag Size: 18in x 18in Construction Style: Jersey Mesh Sold as individually shrink-wrapped Our safety flag comes with a convenient bungee cord, allowing for effortless attachment using zipper ties, screws, magnets, nails, or hooks. When not in use, this safety flag can be easily folded and stored, making it convenient for future use. Its lightweight and portable design ensures that it won't take up excessive space during storage. This product is specifically designed for marking oversize and wide loads during transportation. This versatile flag is suitable for application on the back of trucks, cars, and other vehicles, significantly enhancing safety for traffic operators and construction teams. Our jersey mesh safety flag is carefully crafted with vibrant red color, making it highly noticeable and capable of capturing people's attention effortlessly. These cautionary flags are constructed from durable nylon mesh material, ensuring they are resistant to breakage, fading, and the effects of various weather conditions. They are specifically designed for long-lasting outdoor use, providing you with extended utility and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.