
Red V Shaped Corner / V Edge Protector, 12in Flatbed Truck Trailer, 10PK
Mfr # PCPVB12Rx10
Zoro # G716521599
product price: $61.49
/pk 10, $6.15/eaKey Features
Color
Red
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCPVB12Rx10
Zoro #
G716521599
UPC #
840223605800
Country of Origin
Cambodia
Details
Color
Red
Material
Plastic
Description
Pack Size: 10 Pack Dimensions: 8 in X 8 in X 12 in Color: Red Material: V-Style Corner Protectors are made from high density polyethylene Sizes: All V-Style edge protectors that we carry are 8 inches wide on both sides of the central axis. The length of the board varies. The smallest that we carry is 12 inches, then 24 inches, then 36 inches and finally 48 inches. The one you have presently selected is 12 inches in length Application: These are a larger, more heavy duty form of our edge protectors. Due to their larger surface area, they keep the straps in place more reliably thus protecting both the cargo and the strap. V-style edge protectors portray a more professional image to the transporter's customer and inspire more confidence. Benefits: Reduced probability of strap damage, direct benefits through insurance claims reduction and a boost to the transporters image Color: Blue is our main stock color. Depending on availability, we may switch color as needed to fulfill customer order. About V-Style Edge Protectors: They are an improvement over the standard corner protector design. They have a wider span, tougher plastic and come in desired lengths ranging from 12 inches to 48 inches. V Shaped boards are an important part of cargo protection and the hold-down systems offered by Mytee Products to our valuable customers. We believe that customers who are looking to go the extra distance to secure their load, project a professional image and achieve great safety results should strongly consider V Shaped edge protectors. ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.