
Round Outrigger Pad 15in Diameter, 1.5in Thick, 50,000 lbs WLL, RV Pads, Lightweight
Mfr # ORP-Round-15x15
Zoro # G316521449
product price:Â $54.99
/eaKey Features
Material
High Density Polyethylene
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ORP-Round-15x15
Zoro #
G316521449
UPC #
840223619326
Country of Origin
China
Details
Material
High Density Polyethylene
Color
Black
Description
This pressure distribution lessens the chance of the ground shifting or moving unexpectedly, a risky scenario that could cause your equipment to topple over. Our outrigger pad with a diameter of 15 inches and a thickness of 1. 5 inches, ensuring optimal stability and load distribution for your heavy equipment operations. Strength: The outrigger pad is designed with a Crush Rating of 200 PSI and can handle a Vertical Working Load Limit of 45,000 lbs, as well as a 45-Degree Working Load Limit of 20,000 lbs. Material: The outrigger pad is crafted from Ultra-high molecular weight polyethylene UHMWPE and is non-toxic, has a reduced friction coefficient and is resilient to corrosion, abrasion, wear, and impact. Please make sure your equipment, like cranes and aerial devices, is steady by using an outrigger pad. Positioned between the ground and the outrigger's base, these pads help distribute the weight across an expansive surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.