Round Outrigger Pad 36in Diameter, 3in Thick, 305,208lbs WLL w/ 2Ergonomic Handle

  • Mfr # ORP-Round-36x30

  • Zoro # G316521494


product price: $752.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
UHMWPE
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORP-Round-36x30
Zoro #
G316521494
UPC #
840223690479
Country of Origin
China

Details

Material
UHMWPE
Color
Black

Description

36 in x 3 in have added a new size - Round Outrigger Pads w/ Two Rope Handles - High-Density, Black ideal for heavy construction vehicles, including outriggers, down jacks, or stabilizers. The round crane pad will evenly distribute the weight of your heavy machinery on varied surfaces, providing a secure and stable base, and consistent support. Have a safe operation on uneven or sensitive grounds. You can use our stabilizer pads for cranes, concrete pumps, aerial work platforms, and other lifting equipment. Learn more about it below:- Dimension Details: Its a round outrigger mat with a diameter of 36 inches and a thickness of 3 inches. The black outrigger pad is a safety base that prevents vehicles from tipping or collapsing during operation or when not used. Thus, maintaining stability and ensuring a safe working environment. Our round pads will give better maneuverability and uniform load distribution. If you want different sizes and shapes of crane pads then check out here. Robust Construction: We have constructed our mats from Ultra-high molecular weight polyethylene UHMWPE to ensure strength and durability. You can easily carry it from one place to another as we have added two ergonomic handles for portability. However, you will need an extra hand for carrying. It has non-conductive, water, acid, and alkali-resisting properties, perfect for outdoor settings. Easy-to-Carry Handle: We have added two ergonomic handles made of nylon rope and PVC hose on two sides of the outrigger pad. Its built-in for easier handling and placement. Other than portability, you can easily stack these outrigger pads for storagenot capturing any extra space. Thus, making it a user-friendly design for heavy-duty operation. Load Capacity: The vertical load limit of our crane outrigger pad is 305,208 lbs and the 45-degree working load limit is 150,000 lbs with a crush rating of 300 PSI, ensuring good impact intensity and breaking elongation. Our outrigger offers great load capacity compared to other competitors in the market, increasing pad performance and life. Expect high performance from these pads, supporting the maximum weight of the equipment and the load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.