4 Pk 24inx24inx1.5in Medium Duty Yellow Outrigger Pad for RV Crane Truck 60,000 WLL, 4PK
- Mfr # ORP-242415-Yx4
- Zoro # G825021676
product price:Â
$
721.99
/pk of 4, $180.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ORP-242415-Yx4
- Zoro #
- G825021676
- UPC #
- 199145087936
- Country of Origin
- China
Description
Get our yellow outrigger pads safety solution for your vehicles' outriggers, down jacks, and stabilizers. This high-density tool is designed to deliver safe and stable operations across a variety of surfaces, reducing the risk of imbalance. Placing outriggers directly on the ground can lead to shifting, displacement, or collapse, creating unsafe conditions. reduce such hazards during crane operations by using our outrigger pads as a protective barrier between your equipment and the ground. Learn more below: Measurements: This outrigger pad measures 24in x 24in with a thickness of 1.5in. Its square, yellow design ensures compatibility with outriggers, down jacks, and stabilizers, providing a stable base for safe and balanced operations. Durable Material: Manufactured from virgin Ultra-High Molecular Weight Polyethylene (UHMWPE), this crane pad provides strength, durability, and consistent performance for heavy-duty applications. The virgin UHMWPE provides better wear tolerance, impact protection, and longer service life. Its protection against acids and alkalis makes it reliable for demanding outdoor environments. Chamfered Edges: These yellow outrigger pads come with chamfered edges that help minimize injuries caused by sharp edges. These crane pads are safer and more reliable to use. Anti-Slip & Wide Surface Adaptability: Designed to perform on various ground types, this outrigger pad distributes weight evenly to reduce sinking or imbalance on soft surfaces. Its anti-slip properties ensure secure footing, enhancing both safety and operational stability. Easy-to-Use Design: Equipped with a heavy-duty handle, this pad is easy to carry, transport, and position. Its user-friendly design makes it a practical choice for frequent use in demanding work conditions. High Performance: Built for reliability, this pad features a maximum crush rating of 200 PSI, along with excellent impact tolerance and durability. It supports up to 35,000 lbs at a 45 Degrees load angle and 60,000 lbs in vertical load. Its non-conductive nature further enhances safety during operation. Usage: Provides a stable foundation for equipment such as truck cranes, crawler cranes, rough terrain cranes, boom pumps, concrete pumps, fire trucks, and aerial work platforms, ensuring dependable support across various applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.