RTJ Cluster Hook Heavy Duty Wrecker Hauler Tow Towing Truck Chain Pair R T J, 4PK

  • Mfr # RTJHx4

  • Zoro # G916285024


product price:  $69.15
/pk 4, $17.29/ea

Key Features

Color
Gold Chromate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTJHx4
Zoro #
G916285024
UPC #
-
Country of Origin
China

Details

Color
Gold Chromate

Description

Pack Size: 4 PackEasy To Use Cluster Hook RTJ has 3 hooks attached together. Each towing cluster hook has it's own application.Extra enlarged Link provides convenient connection point.These versatile towing hook cluster can be used with a wide variety of vehicles:R Hook: Compatible with Ford VehiclesT Hook: Compatible with GM/ChryslerJ Hook: Compatible with ForeignWorking Load Limit: 4,800 LbsCapacity: 18,800-Lbs


  • (4 Pack) Easy To Use Cluster Hook (RTJ) has 3 hooks attached together. Each towing cluster hook has it's own application.
  • R Hook: Compatible with Ford Vehicles
  • T Hook: Compatible with GM/Chrysler
  • J Hook: Compatible with Foreign
  • Working Load Limit: 4,800 Lbs, Capacity: 18,800-Lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.