Shop MYTEE PRODUCTS
Create Account
Rubber Spider Bungee for Semi Truck Tires Compatible w/ 25in Tires - Snow Tire Chains Adjuster, 2PK
- Mfr # SBT-11x2
- Zoro # G125022571
product price:Â
$
49.99
/pk of 2, $25.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBT-11x2
- Zoro #
- G125022571
- UPC #
- 199145020506
- Country of Origin
- China
Description
Are you looking for a reliable spider bungee to use with tire chains to enhance traction while driving on muddy, snowy, or rugged terrains? This 11in Rubber Spider Bungee w/ 6 Arms for Truck Chains, Teal - Sold in Pairs can be your perfect choice. Our tire chain spider bungee can be used for securing tire chains and ensuring proper tension to avoid chain slippage. Find more details about this spider bungee adjuster below: Bungee Measurement: This spider bungee is available with six evenly sized arms with a length of 4 7/8in each. The overall diameter of the spider bungee is 11in. The six arms are attached to a steel central ring with a 2 1/8in diameter. The arms are radiating outward and are equipped with steel hooks at the end for secure attachment with the tire chains. Durable Construction: The bungee for tire chains is made using flexible rubber, which allows it to stretch easily. The central ring, which holds all the arms together, and the hook at the end of each arm is manufactured using durable steel material, which allows them to withstand rust, wear, and tear and perform durably during harsh weather conditions. Compatibility: The tire chain tensioner bungee is compatible with tires up to 25in high and with rim sizes of 8in to 14in. The rubber spider bungee is suitable for cars, ATVs, and garden tractor tires and can be used for snow, cable, and link tire chains. Application: The teal spider bungees can be used to ensure that tire chains are securely fit. They improve the grip and stability of tire chains on snowy, icy, or muddy roads as they avoid chains from loosening or shifting, which reduces the risks of damage to tires or the vehicle. How to Use This Spider Bungee First, install and secure the tire chains on the tire properly. Take the rubber spider bungee adjuster and locate the steel center ring. Place the center ring directly over the middle of the wheel. Stretch each arm and hook it onto the outer links of the tire chain, spacing them evenly. Ensure all arms are securely attached and evenly spaced. Safety Considerations Always verify your tire size before buying to ensure proper fit. Make sure to inspect the spider bungee regularly for wear or damage and replace it when required. If the chain has loosened, readjust the bungee arm for a better fit. Make sure to stretch each arm evenly for a balanced tension.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.