Rubber Spider Bungee for Semi Truck Tires - 33in & 40in Snow Tire Chains Adjuster Tensioner, 4PK
- Mfr # SBT-31x4
- Zoro # G225021740
product price:Â
$
46.75
/pk of 4, $11.69/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBT-31x4
- Zoro #
- G225021740
- UPC #
- 199145020452
- Country of Origin
- China
Description
Want a reliable spider bungee to use with tire chains to enhance traction while driving on muddy, snowy, or rugged terrains? This 21 Inch Rubber Spider Bungee w/ 6 Arms for Truck Chains, Blue - Sold in Pairs can be your perfect choice. Our tire chain spider bungee can be used for securing tire chains and ensuring proper tension to avoid chain slippage. Find more details about this spider bungee adjuster below: Bungee Measurement: This spider bungee is available with six evenly sized arms with a length of 9 5/16in each. The overall diameter of the spider bungee is 21in. The six arms are attached to a steel central ring with a 2 3/8in diameter. The arms are radiating outward and are equipped with steel hooks at the end for secure attachment with the tire chains. Durable Construction: The spider bungee adjuster's arms are made with flexible rubber, which allows them to stretch easily. At the end of each arm, a steel hook is available for securely attaching the bungee to the tire chains. The center ring, which keeps all the arms together, is also made using durable, corrosion-tolerant steel material, which enhances its durability. Compatibility: This spider bungee adjuster's pair is compatible with a rim size of 15in to 22in and can be suitable for tires 33in to 40in high. They can be used to secure tire chains with large trucks and skid steer tires. Application: The blue spider bungees can be used to ensure that tire chains are securely fit. They improve the grip and stability of tire chains on snowy, icy, or muddy roads as they avoid chains from loosening or shifting, which reduces the risk of damage to tires or the vehicle. How to Use This Spider Bungee First, install and secure the tire chains on the tire properly. Take the rubber spider bungee adjuster and locate the steel center ring. Place the center ring directly over the middle of the wheel. Stretch each arm and hook it onto the outer links of the tire chain, spacing them evenly. Ensure all arms are securely attached and evenly spaced. Safety Considerations Always verify your tire size before buying to ensure proper fit. Make sure to inspect the spider bungee regularly for wear or damage and replace it when required. If the chain has loosened, readjust the bungee arm for a better fit. Make sure to stretch each arm evenly for a balanced tension.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.