
Rubber Winch or Ratchet Strap Corner Protectors Flatbed Trailer, 20PK
Mfr # RWP4x20
Zoro # G816494076
product price: $58.19
/pk 20, $2.91/eaKey Features
Color
Black
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWP4x20
Zoro #
G816494076
UPC #
840223605343
Country of Origin
Cambodia
Details
Color
Black
Material
Rubber
Description
Pack Size: 20 Pack Rubber Corner Protector for 2 in to 4 in Webbing Designed to protect both strap and cargo from damage Rubber Corner Protector for 2 in to 4 in Webbing Rubber Corner protectors are designed to protect both strap and cargo from damage caused by the load. They are required by law whenever load conditions could cut or abrade the strap. Ideal for loads that are not square. Note: Webbing must be threaded through the groove on the rubber corner protector. Weight: 0. 2 lbs., 0. 1 kgs. ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.