
Sea Rail Shipping Container Manual Base Lock Dovetail, 8PK
Mfr # CTL-Dovetailx8
Zoro # G416522780
product price: $451.99
/pk 8, $56.50/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Heavy-Duty 18 Oz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL-Dovetailx8
Zoro #
G416522780
UPC #
840223601277
Country of Origin
China
Details
Color
Silver
Material
Heavy-Duty 18 Oz
Description
Pack Size: 8 Pack Dovetail Shipping Container Twist Lock Specifications: Material: High-Quality Casting Steel Surface Treatment: Hot Dip Galvanized Weight: 13. 86 Lbs Min Breaking Load Tension: 500 KN Min Breaking Load Shear: 420 KN Min Breaking Load Compression: 2000 KN Used to fasten Shipping Containers to Flat Surfaces / Ground. These are compatible with the DoverTail Twistlock Base sold separately. Designed for Standard ISO 1161 Shipping Containers Move the handle to the right to lock and the left to unlock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.