Shop MYTEE PRODUCTS
Create Account
Sea Rail Shipping Container Manual Twist Lock Large Seat Left-Right Handlocking Casting Steel, 2PK
- Mfr # CTL-Manual-Lx2
- Zoro # G825022642
product price:Â
$
155.99
/pk of 2, $78.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTL-Manual-Lx2
- Zoro #
- G825022642
- UPC #
- 840223601215
- Country of Origin
- China
Description
Pack Size: 2 Pack Specifications: Larger Lock provides a greater contact surface area between containers for more stability. Surface Treatment: Hot Dip Galvanized Min Breaking Loads Tension: 500 KN Min Breaking Loads Shear: 420 KN Min Breaking Loads Compression: 2000 KN NO LEVER NECESSARY. This manual twist-lock can be locked and unlocked easily by hand. It doesn't require a lever or any specialized gear to use effectively. This ease of use is ideal for any quick adjustments that must be made. SECURE. Keep large shipping containers secure! This manual twist-lock can be used to secure two shipping containers together in order to stack them or stabilize them. STRONG. The manual twist-lock can sustain up to 500 kilonewtons of tension pressure, and up to 2000 KN of compression force! The heaviest shipping containers can still be secured and maintained with this lock. DURABLE. Cast as a single, solid unit in high-quality steel, the shipping container manual twist lock is a durable tool. It can take a solid hit without sustaining a single dent. The lock is also hot-dip galvanized to prevent rust and resist corrosion over time. EFFICIENT. Other methods of securing shipping containers are a hassle. They require large, clunky equipment. This simple twist-lock is manual; no electricity required. It is also smaller and more portable than other container locking methods. LONG-LASTING. Manual twist locks for shipping containers rarely have to be replaced. They're made of durable, high-quality steel, and they're designed to be resilient to dents, dings, warping, and corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.