Sea Rail Shipping Container Manual Twist Lock Twistlock Left-Right Handlocking, 4PK

  • Mfr # CTL-Manualx4

  • Zoro # G716284296


product price: $181.79
/pk 4, $45.45/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
High Quality Casting Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-Manualx4
Zoro #
G716284296
UPC #
-
Country of Origin
China

Details

Color
Silver
Material
High Quality Casting Steel

Description

Pack Size: 4 PackMaterials: High Quality Casting SteelSurface Treatment: Hot Dip GalvanizedMin Breaking Loads Tension: 500 KNMin Breaking Loads Shear: 420 KNMin Breaking Loads Compression: 2000 KNDesigned for Standard ISO 1161 Shipping Containers NO LEVER NECESSARY: This manual twist-lock can be locked and unlocked easily by hand. It doesnt require a lever or any specialized gear to use effectively. This ease of use is ideal for any quick adjustments that must be made.SECURE: Keep large shipping containers secure! This manual twist-lock can be used to secure two shipping containers together in order to stack them or stabilize them. STRONG: The manual twist-lock can sustain up to 500 kilonewtons of tension pressure, and up to 2000 KN of compression force! The heaviest shipping containers can still be secured and maintained with this lock.DURABLE: Cast as a single, solid unit in high-quality steel, the shipping container manual twist lock is a durable tool. It can take a solid hit without sustaining a single dent. The lock is also hot-dip galvanized to prevent rust and resist corrosion over time.EFFICIENT: Other methods of securing shipping containers are a hassle. They require large, clunky equipment. This simple twist-lock is manual; no electricity required. It is also smaller and more portable than other container locking methods.LONG-LASTING: Manual twist locks for shipping containers rarely have to be replaced. Theyre made of durable, high-quality steel, and theyre designed to be resilient to dents, dings, warping, and corrosion.COST-EFFECTIVE: Keeping shipping containers locked and secure is vital. But you dont have to break the bank to do it! Mytees manual twist lock for shipping containers is expertly manufactured and sells at an affordable price. Mytee Products ensures youre shipping smart while saving costs.


  • NO LEVER NECESSARY. This manual twist-lock can be locked and unlocked easily by hand. It doesn’t require a lever or any specialized gear to use effectively.
  • SECURE. Keep large shipping containers secure! This manual twist-lock can be used to secure two shipping containers together in order to stack them or stabilize them.
  • STRONG. The manual twist-lock can sustain up to 500 kilonewtons of tension pressure, and up to 2000 KN of compression force! The heaviest shipping containers can still be secured and maintained with this lock.
  • DURABLE. Cast as a single, solid unit in high-quality steel, manual twist lock is a durable tool. It can take a solid hit without sustaining a single dent. The lock is also hot-dip galvanized to prevent rust and resist corrosion over time.
  • EFFICIENT. Other methods of securing shipping containers are a hassle. They require large, clunky equipment. This simple twist-lock is manual; no electricity required. It also smaller and more portable than other container locking methods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.