Shop MYTEE PRODUCTS
Create Account
Semitruck Mud Flap, Weight Kit 2PK 24inx36inMud Flap, Universal Weight & Hanger, 2PK
- Mfr # MUDFLAP-36--KIT
- Zoro # G425021052
product price:Â
$
88.45
/pk of 2, $44.23/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUDFLAP-36--KIT
- Zoro #
- G425021052
- UPC #
- 199145080975
- Country of Origin
- China
Description
Kit Includes: (2 Pcs) 24in x 36in Semi Truck Mud Flap - Black, Rubber Semi Trailer & Truck Splash Guard Surface Pattern: Stripped Compatibility: Universal Ideal For: Semi Trucks & Trailers Installation: Bolt-On, Back Side on Wheels NTSB Compliance (2 Pcs) 4in x 24in Universal Chrome Bottom Mud Flap Weights w/ Welded Studs Size: 4in x 24in Color: Chrome Finish Type: Mirror Finish Material: Steel Compatibility: Universal Fits Most 24in Wide Mud Flaps Welded Studs: 3 Auto Part Position: Bottom of the Mud Flap Installation Type: Screw-In Easy to Install (2 Pcs) 24in x 3in Aluminum Mud Flap Hanger Plate w/ 3M Reflective Tape for Semi Trucks & Trailers Size: 24in x 3in Color: Silver, Red & White Thickness: 1/8in 3-M Reflective Tape Compatibility: Universal Ideal For: Semi Trucks & Trailers Bolt-on Installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.