4PK 24inx24in Semi Truck & Trailers Stripped Rubber Mud Flaps Mud Protection, 4PK
- Mfr # MUDFLAP-142424-R01x4
- Zoro # G225020842
product price:Â
$
124.99
/pk of 4, $31.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUDFLAP-142424-R01x4
- Zoro #
- G225020842
- UPC #
- 199145060465
- Country of Origin
- China
Description
Protect your vehicle and surrounding road users from mud, water, gravel, and road debris being kicked up by trucks using this 24in x 24in Semi Truck Mud Flap - Black, Rubber Trailer & Truck Splash Guard from. It is for semi trucks, trailers, and vehicles to keep them clean and tidy, especially during the rainy season or while in muddy areas. Find the other necessary details about this rubber mud flap below: Size & Compatibility: The trailer mud flap is available in a size 24in x 24in, and has a 1/4in thickness. This mud flap can fit different semi-trucks, SUVs, and off-road vehicles as it has a Universal fitment. Construction: This mud flap is manufactured using natural rubber, which is durable and can withstand wear, tear, and weather impact. It can last longer during extreme weather conditions, such as intense heat to freezing cold, without cracking or becoming brittle. This material also makes the mud flap flexible, which allows it to absorb impacts from debris. The black appearance with strips enhances the look of the vehicle, along with protecting it. Application: This splash guard or mud flap acts as a protective component that is attached to the wheel wells of the vehicle to stop debris, water, mud, or other similar substances from being thrown up onto the vehicle or other road users. Versatile: Rubber can be easily cut, so this mud flap can be customized to fit different vehicle models. It can be used in different trucks, SUVs, and off-road vehicles with its flexibility and universal fit. Non-Abrasive: The mud flap does not scratch or damage the vehicle's paint or body as it is non-abrasive; i.e., it does not absorb impacts from debris. Installation: This semi truck mud flap is easy to install using a bolt installation procedure. You can install it on the back side of the wheels. Locate mounting points behind the wheels, and position the mud flap. You need to mark drill holes, as it is not pre-drilled for installing this mud flap. Now, tighten bolts, and make sure not to overtighten the mud flap hanger plate and mud flap are stable. Maintenance Tips: Regularly inspect for alignment and damage. Clean the mud flap periodically to remove debris, mud, and grime. Use a mild detergent or water hose for cleaning. Avoid harsh chemicals that could degrade rubber. Inspect after off-road trips or harsh weather for wear and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.