
Set of 4 Container Corner Castings ISO 1161 - Steel
Mfr # CCCx4
Zoro # G416284299
product price: $288.39
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
High Quality Casting Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCCx4
Zoro #
G416284299
UPC #
840223616981
Country of Origin
China
Details
Color
Black
Material
High Quality Casting Steel
Description
Pack Size: 4-Pack/Set of 4Container Corner Castings ISO 1161Material: High-Quality Casting SteelEach Set Comes With 4 pcs2 each of the following: Bottom Left, Bottom Right, Top Left and Top Right.Size: 178mm x 162mm x 118mmWall Thickness: 3/4inAmerican Bureau of Shipping ABS Tested and Certified with dimensional requirements of ISO 1161
- Container Corner Castings ISO 1161
- Each Set Comes With 4 pcs: 1 each of the following: Bottom Left, Bottom Right, Top Left and Top Right.
- Size: 178mm x 162mm x 118mm
- Wall Thickness: 3/4" , Weight: 25-Lbs/Each (Total shipped is 200-lbs)
- American Bureau of Shipping (ABS) Tested and Certified and with dimensional requirements of ISO 1161
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.