Shipping Container 4 Tier Pipe Racks, 18in L x 64in H, 4PK

  • Mfr # CNT-PIPERACKx4

  • Zoro # G316285174


product price:  $399.99
/pk 4, $100.00/ea
Free Shipping & Returns

Key Features

Cargo Tie Down Material
Powder Coated Steel
Color
Black Powder Coated Steel
Cargo Tie Down Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT-PIPERACKx4
Zoro #
G316285174
UPC #
840223626294
Country of Origin
China

Dimensions

Cargo Tie Down Length
18 in

Details

Cargo Tie Down Material
Powder Coated Steel
Color
Black Powder Coated Steel

Description

Pack Size: 4 Pack4 TiersBlack Powder Coated SteelDimensions: 18in L x 64in HShipping Container 4 Tier Pipe RackNo Tools Needed, Easily Install and Reusable.The shelf load capacity with 2 Pipe Racks assembled is 2000 lbs.Helps Keep materials organized in your Cargo Shipping Container.Easily find your tubing, pipes, PVC, Conduit, and other material and keep it off the ground.


  • Pack Size: 4 Pack, Shipping Container 4 Tier Pipe Racks
  • 4 Tiers
  • Dimensions: 18" (L) x 64" (H)
  • Black Powder Coated Steel
  • No Tools Needed, Easily Install and Reusable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.