Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping Container Air Vent - Light Grey, 4PK

  • Mfr # CTL-VENTx4

  • Zoro # G116285022


product price: $22.49
/pk 4, $5.62/ea
Sold in multiples of 2 for $44.98

Key Features

Color
Silver
Material
Abs Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-VENTx4
Zoro #
G116285022
UPC #
840223606531
Country of Origin
China

Details

Color
Silver
Material
Abs Plastic

Description

Pack Size: 4 PackShipping Container Air VentHelps with Cross Flow of VentilationWidth: 2.6inLength: 8inMaterial: ABS plasticGravity keeps the water from entering the container. the holes for the vent are cut under the top half of the vent. water would have to enter the holes at the bottom of the vent and then move vertically three inches and then horizontally to get inside the container.We recommend at least two vents to have a cross flow of ventilation. Four would give an even better cross flow of air. But you could have Vents at every divet on the container for maximum air circulation.


  • Pack Size: 4-Pack
  • Shipping Container Air Vent
  • Helps with Cross Flow of Ventilation
  • Length: 8"
  • Width: 2.6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.