Shipping Container Canopy Shelter Kit - 20 ftx26 ft Container Roof & End Wall & Door

  • Mfr # 2026CSB-WALL-DOOR-KIT

  • Zoro # G522786342


product price:  $5,745.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2026CSB-WALL-DOOR-KIT
Zoro #
G522786342
UPC #
199145021770
Country of Origin
China

Description

Kit Includes : (1Pcs.) 20 ft(L) x 26 ft(W) Shipping Container Building Shelter - 21 oz 610 gsm PVC White Cover, No End Walls Width: 26 Feet Length: 20 Feet Height: 10 Feet Frame: Heavy Duty Galvanized Steel Pipe Cover Material: 21 Oz 610 gsm PVC Cover Color: White Wind Rating: 70 mph UV Protection: 10 years No interior pole, 100% space use Includes (4) Corner Clamps and (10) Base Rail Clamps For use to set up in between (2) 20 ft Shipping Containers (Conex Boxes) (1Pcs.) 26 ft Wide Back Endwall for Shipping Container Building Shelter - No Access Door Size: 26 ft (W) x 18-3/8 ft (H) Frame: Heavy Duty Galvanized Steel Pipe Size of Upright Steel Pipe: 60 mm x 2.0 mm Size of Steel Rail Pipe: 40 mm x 1.5 mm Wind Rating (Miles/Hour): 70 miles/hour UV Protection (Years): 10 years Waterproof Fabric, UV Resistant Hardware Included (1Pcs.) Wall for Container Shelter 26 ft Wide, White 21 oz PVC Tarp Door Size: 13 x 13 Feet Size of Upright Steel Pipe: Two side square steel pipe: 30 x 50 x1-1/2 mm; Middle uprights: 60x2 mm Size of Steel Rail Pipe: Round steel pipe rails: 40x1-1/2 mm; Top door rail: 48x1-1/2 mm Frame Material: Galvanized Steel Comes with a fabric roll-up door.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.