Zoro Homepage

Shipping Container Canopy Shelter Kit - 40 ft x 26 ft Container Roof & Back End Wall

  • Mfr # 4026CSB-WALL-KIT

  • Zoro # G322786467


product price: $6,595.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026CSB-WALL-KIT
Zoro #
G322786467
UPC #
199145021749
Country of Origin
China

Description

Kit Includes : (1Pcs.) 40 ft(L) x 26 ft(W) Shipping Container Building Shelter - 21 oz 610 gsm PVC White Cover, No End Walls Size : 40 ft (L) x 26 ft (W) x 10 ft (H) Frame: Heavy Duty Galvanized Steel Pipe Cover Material: 21 Oz 610 gsm PVC Cover Color: White Wind Rating: 70 mph Snow Rating: 47 Lbs/Sq Feet UV Protection: 10 years No interior pole, 100% space use Includes (4) Corner Clamps and (18) Base Rail Clamps For use to set up in between (2) 40 ft Shipping Containers (Conex Boxes) (1Pcs.) 26 ft Wide Back Endwall for Shipping Container Building Shelter - No Access Door Size: 26 ft (W) x 18-3/8 ft (H) Frame: Heavy Duty Galvanized Steel Pipe Size of Upright Steel Pipe: 60 mm x 2.0 mm Size of Steel Rail Pipe: 40 mm x 1.5 mm Wind Rating (Miles/Hour): 70 miles/hour UV Protection (Years): 10 years Waterproof Fabric, UV Resistant One Side Wall Only No Access Door is Available on the Wall Container Shelter Sold Separately Hardware Included

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.