Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shipping Container Canopy Shelter Kit -40ft x20ft Storage Container Roof w/End Wall

  • Mfr # 4020CSB-WALL-KIT

  • Zoro # G016262376


product price: $4,790.52
/ea
Item requires special delivery charges. A $615.00 per item surcharge will be applied.

Key Features

Length
40 ft
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020CSB-WALL-KIT
Zoro #
G016262376
UPC #
840223691032
Country of Origin
China

Dimensions

Length
40 ft

Details

Color
White

Description

Shipping Container Roof Kit, featuring a 40ftL x 20ftW Shelter with Front & Back End Walls. This kit saves time by bringing all necessities to one place, creating an enclosed space to protect your goods. The kit offers significant structural integrity to withstand external forces like wind and snow.Measurements:20 feet wide, 40 feet long, 6 feet 7 inches height, arc-shaped shelter.End wall: 20 feet wide, 15 feet 1 inch overall height 8-1/2 feet container height.Robust Construction:White covers made from 21.5 Oz 610 gsm PVC for resistance to elements.Waterproof fabric with corrosion and weathering resistance.Heavy-duty galvanized steel pipe ensures structural integrity.UV protection for up to 10 years, wind rating of 70-miles/hour, snow rating of 47-lbs/sq. feet.Wide Application:Suitable for construction sites, agricultural warehouses, trucking companies, vehicle garages, and freight warehouses.Additional Information:No interior pole, providing 100% interior space. For use between two 40ft Shipping Containers Conex Boxes.Includes corner clamps 4 and base rail clamps 18.Not suitable for refrigerator containers due to clamp attachment issues.Installation Process:Different installation process for shelter and end walls. Refer to the manual for steps.Note: Adheres to International Fire Retardant Standard: NFPA 701:2015 American Standard.


  • Shelter Size: 20' (L) x 40' (W) x 6'7" (H) End Wall Size: 20' (W) x 15'1" (H)
  • Cover Material: 21 Oz 610 gsm PVC Cover Color: White
  • Frame: Heavy Duty Galvanized Steel Pipe Wind Rating (Miles/Hour): 70-miles/hour
  • Snow Rating: 47-Lbs/Sq Feet UV Protection (Years): 10-years
  • Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.