Shipping Container Canopy Shelter Kit - 40ft x40ft Storage Cover & Door & End Wall

  • Mfr # 4040CSB-WALL-DOOR-KIT

  • Zoro # G116285152


product price:  $12,103.94
/ea
Additional $1,435.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Length
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040CSB-WALL-DOOR-KIT
Zoro #
G116285152
UPC #
840223685888
Country of Origin
China

Dimensions

Length
40 ft

Details

Color
White

Description

We introduce a Shipping Container Roof Kit that includes a 40ftL x 40ftW Shelter with Front & Back End Walls. This complete kit will save you time, bringing all container shelter necessities to one place, and enabling you to create an enclosed space to protect your goods. The complete offers significant structural integrity and withstands external forces such as wind, snow, and various other stresses. Learn more about our kit below:-Measurements: We are offering 40 feet wide, 40 feet long, and 12 feet 10 inches height of container shelters. Its an arc-shaped shelter.The end wall has a width of 40 feet and an overall height of 21-1/4 feet, including 8-1/2 feet height of the container.The front wall with a door has a width of 40 feet and a height of 21-1/3 feet. The door has a length and width of 15 feet and 13 feet, respectively.Robust Construction: We have curated all the white covers from 21.5 Oz 610 gsm PVC Polyvinyl chloride for great resistance to the outside elements.It's a waterproof fabric and it has resistance to corrosion and weathering, like sunlight, rain, and snow.A robust construction includes the structural integrity formed with the support of heavy-duty galvanized steel pipe. It ensures a long life and strength while preventing it from snow, rain, and wind.The covers, including shelter, end wall, and back wall offer UV protection for up to 10 years. It can withstand a wind rating of 70-miles/hour and a snow rating of 47-lbs/sq.feet.Wide Application: You can utilize this shipping container roof kit for a vast application. You can install these on construction sites, agricultural warehouses, trucking companies, garages for vehicles, or freight warehouses. Its all up to your necessities.


  • Shelter Size: 40' (L) x 40' (W) x 12'10" (H) Front Wall Size: 40' (W) x 21-1/3' (H)
  • Door Size: 15' (L)x 13’ (W) End Wall Size: 40' (W) x 21-1/4' (H)
  • Cover Material: 21 Oz 610 gsm PVC Cover Color: White
  • Frame: Heavy Duty Galvanized Steel Pipe Wind Rating (Miles/Hour): 70-miles/hour
  • Snow Rating: 47-Lbs/Sq Feet UV Protection (Years): 10 years Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.