Zoro Homepage

Shipping Container Caster Wheels Single Wheel, 6600 lbs WLL, 4PK

  • Mfr # CTL-CasterWheelx4

  • Zoro # G716285057


product price: $1,341.05
/pk 4, $335.26/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Color
Yellow-Black
Mounting Plate Length
7-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL-CasterWheelx4
Zoro #
G716285057
UPC #
840223601147
Country of Origin
China

Dimensions

Mounting Plate Length
7-3/4 in

Details

Wheel/Tread Material
Steel
Color
Yellow-Black

Description

Pack Size: 2 PackShipping Container Caster WheelsSize: 7-3/4in D x 2-3/4in WWorking Load Limit: 6600 lbs / per WheelWorking Temperature: -13 degrees Farenheit to 140 degrees Farenheit -25 degrees Celsius to +60 degrees CelsiusWheel Diameter: 8 inchesWheel Material: Polyurethane / NylonFrame Material: SteelTwist Lock Material: Casting SteelContainer casting wheels help with the movement of shipping containers. They fit securely in the corner casting area of a container and twist into place.Designed for Standard ISO 1161 Shipping ContainersVersatile Mobility: These single-wheel casters with brakes provide exceptional maneuverability for shipping containers. Easily move containers with minimal effort, even enabling manual movement for heavier loads.Heavy-Duty Performance: Engineered with a sturdy steel frame and polyurethane wheels, our caster wheels are built to withstand heavy loads. With a remarkable 6,600 lbs Working Load Limit per unit, these casters ensure reliable and secure transportation of your containers.Effortless Installation: The single-wheel swivel plate caster wheel with a twist lock mechanism allows for quick and secure attachment to the corner casting area of a shipping container. Effortlessly add or remove wheels as needed, providing flexibility in adapting to different container sizes and weights.Cost-Effective Solution: Our Shipping Container Caster Wheels offer a cost-effective alternative for moving containers. Containers can be easily handled manually, reducing the need for additional mechanical assistance. This adaptability ensures an economical approach to container mobility.Space Optimization: Streamline your storage space with ease. These caster wheels facilitate the organization of groups of containers, optimizing your storage layout and making the most of available space.Secure and Stable: The single-wheel configuration enhances stability during movement, ensuring a secure and controlled transport of your shipping containers. The inclusion of brakes provides an additional layer of safety and control.360-Degree Swivel Caster Wheels: Enhance your shipping container's mobility with our high-quality caster wheels featuring a swivel plate and twist lock, allowing for effortless 360-degree rotation and secure positioning.


  • Pack Size: 4-Pack
  • Shipping Container Caster Wheels
  • Size: 7-3/4" (D) x 2-3/4" (W)
  • Working Load Limit: 6600 lbs / per Wheel; Working Temperature: -13°F to 140°F (-25°C to +60°C)
  • Container Casting Wheels Help With the Movement of Shipping Containers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.