Shop MYTEE PRODUCTS
See all product information
Create Account
Shipping Container Pipe Rack - 29 1/8in(L) x 53 1/8in(H), 550 lbs WLL
- Mfr # CNT-PIPEB
- Zoro # G825022277
product price:Â
$
60.15
/ea
Key Features
Height
53-1/8 in
Color
Black
Material
Black Powder Coated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CNT-PIPEB
- Zoro #
- G825022277
- UPC #
- 840223686052
- Country of Origin
- China
- Color
- Black
- Material
- Black Powder Coated Steel
Dimensions
- Height
- 53-1/8 in
Description
Here's a two-in-one solution Workbench w/ Pipe Rack Bracket for Shipping Containers. It will enable you to secure your pipes and adjust sawn timber for additional loads. This black powder-coated tool offers seamless installation with a welded hook easily attached to the inside D-rings. It will enable you to maximize the space as much as possible. Learn more about it below:- Measurements: Workbench with piper rack bracket is a perfect solution for shipping containers that will enable you to secure your long/lengthy loads and place different storage boxes. This bracket's full length and height are 29 1/8in and 53 1/8in, respectively. Meanwhile, the stabilizer bar has a width of 11 13/16in. Easy-To-Install: The installation process is simple; you don't need additional help or tools. Simply hang the hook to the internal D-ring of the shipping container. Stop worrying about welding or bolting, as you don't need that. Now, enjoy convenience with our workbench with a pipe rack bracket. No damage to the shipping container or storage unit when installed. Prevent Corrosion: No welding will secure your shipping containers from rusting or corrosion. To provide better stability to your loads, we have added a stabilizer bar horizontally at the base of the installed bracket. Black-Powder Coated: This shelf's material is high-quality steel known for its strength and durability. We have coated the steel with black powder to ensure a long service life. It will offer excellent resistance against rust, moisture, etc. How to Install: Experience a hassle-free installation process that requires no tools. This design features convenient hooks for effortless attachment and easy removal. Begin by attaching the bracket to the D-ring situated within the container. Subsequently, position the stabilizer bar horizontally at the base of the installed bracket. Note: Each shelf bracket is sold individually. For a complete shelf, please order two brackets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.