1 Tier Shipping Container Pipe Rack 18-1/8inL x 16inH, 550 lbs WLL Steel, 4PK
- Mfr # CNT-PIPERACK1x4
- Zoro # G416493561
product price:Â
$
179.99
/pk of 4, $45.00/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CNT-PIPERACK1x4
- Zoro #
- G416493561
- UPC #
- 840223639843
- Country of Origin
- China
Details
- Material
- Steel
- Color
- Black
Description
Pack Size: 4 Pack Upgrade your shipping container organization with our Shipping Container 1-Tier Pipe Rack. Crafted from durable steel and finished with a sleek black powder coating, this rack is designed to optimize space and enhance efficiency. Usage: This Shipping Container 1 Tier Pipe Rack is ingeniously designed to be easily mounted within your shipping container, instantly providing an organized storage solution for your pipes or similar items. Whether you're utilizing it for industrial, commercial, or personal purposes, its sturdy construction ensures secure storage while maximizing available space. Space Optimization: Utilize every inch of available space efficiently, whether it's in a shipping container, warehouse, or garage. Strength and Durability: Constructed from robust steel material, this rack ensures longevity and reliability in heavy-duty storage applications. Versatile Use: Perfect for storing pipes, rods, lumber, or any long, bulky items, keeping them organized and easily accessible. Safety Assurance: With impressive weight capacities per bracket, you can trust that your items are securely stored without risk of collapse or damage. Easy Installation: Experience a hassle-free installation process that requires no tools. This design features convenient hooks for effortless attachment and easy removal. Begin by attaching the bracket to the D-ring situated within the container. Subsequently, position the stabilizer bar horizontally at the base of the installed bracket. Invest in the Shipping Container 1 Tier Pipe Rack today and transform your shipping container into a well-organized storage space, enhancing productivity and efficiency in your operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.