
Shipping Containers Side Twist Lock for Connect Containers Placed into Position, 8PK
Mfr # CSTLx8
Zoro # G616285041
product price: $420.23
/pk 8, $52.53/ea
Free Shipping & Returns
Key Features
Length
3.93 in
Material
Galvanized Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSTLx8
Zoro #
G616285041
UPC #
840223627246
Country of Origin
China
Dimensions
Length
3.93 in
Details
Material
Galvanized Steel
Color
Silver
Description
Pack Size: 8 PackContainer Side Twist LockMaterial: Hot Dipped Galvanised SteelFinish: Hot Dip Galvanized and PaintingSafety Working Load in Tension: 22,480 lbsSafety Working Load in Shear: 11,240 lbsSafety Working Load in Compression: 22,480 lbsMin. Breaking load in Tension: 44,960 lbsMin. Breaking load in Shear: 22,480 lbsMin. Breaking load in Compression: 44,960 lbs Bolted or WeldedFor connecting containers that have been placed into position.Installs into the side hole of a shipping container corner casting.
- 8 Pack Container Side Twist Lock
- Material: Hot Dipped Galvanised Steel
- Bolted or Welded
- For connecting containers that have been placed into position.
- Installs into the side hole of a shipping container corner casting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.