Side Twist Lock Connector for Shipping Containers, Alloy Steel, Silver, 2.28 x 1.29 x 4.41 in

  • Mfr # CSTLx4

  • Zoro # G116285039


product price:  $231.19
/pk 4, $57.80/ea
Free Shipping & Returns

Key Features

Color
Stainless
Material
Galvanized Steel
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSTLx4
Zoro #
G116285039
UPC #
840223627239
Country of Origin
China

Dimensions

Length
18 in

Details

Color
Stainless
Material
Galvanized Steel

Description

Pack Size: 4 PackContainer Side Twist LockMaterial: Hot Dipped Galvanised SteelFinish: Hot Dip Galvanized and PaintingSafety Working Load in Tension: 22,480 lbsSafety Working Load in Shear: 11,240 lbsSafety Working Load in Compression: 22,480 lbsMin. Breaking load in Tension: 44,960 lbsMin. Breaking load in Shear: 22,480 lbsMin. Breaking load in Compression: 44,960 lbs Bolted or WeldedFor connecting containers that have been placed into position.Installs into the side hole of a shipping container corner casting.


  • 4 Pack Container Side Twist Lock
  • Material: Hot Dipped Galvanised Steel
  • Bolted or Welded
  • For connecting containers that have been placed into position.
  • Installs into the side hole of a shipping container corner casting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.