Skid Steer Universal Quick Attach Adapter for Kubota Bobcat - 4000 lbs WLL

  • Mfr # MPSSRP-ACB-BLK

  • Zoro # G416553104


product price: $260.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Grade 50 Structural Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSSRP-ACB-BLK
Zoro #
G416553104
UPC #
840223642782
Country of Origin
India

Details

Material
Grade 50 Structural Steel
Color
Black

Description

We introduces a new farming accessory dubbed Black Universal Quick Tach Conversion Adapter with Adjustable Cross Brace and 4,000 lbs WLL. This skid steers quick attach conversion adapter provides universal compatibility, enabling farmers to switch between different attachments such as buckets, forks, grapples, etc., easily. You can utilize this adapter in vast industries, including agriculture, construction, and landscaping. For example, handling hay bales, lifting pallets, moving dirt/gravel/debris, and changing between grading, digging, and loading attachments quickly. Additionally, its constructed in black color and coated with powder for long-lasting performance in changing weather conditions. It will prevent attachment from corrosion, rust, scratches, and more. Learn more about this attachment below. Quick Universal Attachment: This farming accessory is designed to fit most skid steer loaders and tractors with a quick attach system. It efficiently shifts pin-on style attachments to universal quick attachment systems without additional tools and attachment changes. Thus, making it a versatile tractor, providing you numerous opportunities. Sturdy Construction: Understanding the need for applications, we have constructed this attachment from 5/16 in steel material to handle the rigors and stress during operation. It will ensure heavy-duty operation while withstanding intemperate weather and tough environments. Its coated with black powder for protection. It will provide unmatched performance in a changing weather environment, protecting against corrosion, rust, scratches, dents, etc. Load Capacity: Our universal quick tach conversion adapter has a heavy-duty construction, enabling it to handle substantial load limits. This adapter has a working load limit of 4,000 lbs whereas its breaking strength is 12,000 lbs exceeding the limit will affect the functionality and may cause accidents/injuries. Adjustable Cross Brace: Farmers/individuals will be able to accommodate attachments of varying widths because of the adjustable cross brace. Our attachment has a retractable length of 9-4/5 in whereas the wide length ranges from 34-1/2 in to 44-3/10 in. It will efficiently fit your requirements. Installation Guide: You will require professional supervision to install this attachment following potential risks and injuries involved in it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.