SkyJack 209400 Scissor Lift Tires 12 inx4 in for Model SJ12, SJ-III-3215/3219, 4PK
- Mfr # SL-SKY-12-4-209400x4
- Zoro # G822786363
product price:
$
616.99
/pk of 4, $154.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-SKY-12-4-209400x4
- Zoro #
- G822786363
- UPC #
- 199145020018
- Country of Origin
- China
Description
Are you looking for a high-quality Skyjack 209400 non-marking tire? Then you’re at the right place. Our Products has introduced a direct replacement for Skyjack scissor lift tires to ensure excellent performance and maneuverability during operation. If your existing tire shows signs of wear and tear or damage, you should replace it immediately. The durable construction will ensure resistance to punctures and rugged environments. Learn more details about the product below:- Dimension Details: This replacement scissor lift tire has an overall diameter of 12 in (307 mm), rim width of 4 in (100 mm), and rim diameter of 9-3/4 in. The custom-designed tire will seamlessly fit scissor lift vehicles, enabling workers to continue their work. It has a surface hardness of 80+/-3 that ensures great service life, smooth operation, consistency, and reliable performance. Non-Marking Rubber: The gray tire is engineered from solid rubbers, and the rim is designed using steel. It will resist punctures and slips, making it ideal for sensitive floors. Meanwhile, non-marking quality will make it perfect for indoor use. It will not leave the floor (sensitive surfaces) marks, preventing unpleasant black lines during operation. Custom Fit: A tailored tire that fits Skyjack scissor lift vehicles with a 209400 part number. It’s also compatible with some SJ12, SJ16, and SJ-III-3215/3219 OEMs. It’s commonly used in smaller and compact scissor lifts. Check out other Skyjack scissor lift replacement tires here. Mounting: This tire has a single-bolt mounting of 1 in diameter for hassle-free installation and removal. The central hole secures the tire and wheel assembly to the scissor lift’s hub. It also features two side bolt holes for a secure fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.