SkyJack Scissor Lift Tires 158437 12 x 4 - Plain, 4PK

  • Mfr # SL-SKY-12-4-PLAINx4

  • Zoro # G316276769


product price:  $485.99
/pk 4, $121.50/ea
Free Shipping & Returns

Key Features

Wheel Color
Gray
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-SKY-12-4-PLAINx4
Zoro #
G316276769
UPC #
840223602618
Country of Origin
Sri Lanka

Dimensions

Length
12 in

Details

Wheel Color
Gray

Description

Pack Size: 4 Pack Sky Jack TiresSkyJack Manufacturer Number: 158437 Tire Size: 12 x 4Rim Size: 3.25 x 8.5 Mold OnType of Hub: Hub Type 02 Braking System: Plain Wheel Assembly: 5 BoltNon-Marking Color of the Non-Marking Rubber: GreyColor of the Rim/Center: White Durometer Hardness of the Rubber IRHD: 80+/-3 Fits Model Numbers: SJIII3219, SJIII3015, SJIII3215, SJIII3019 Please verify that you are ordering the correct part number for your machine before ordering.It can also replace Skyjack OEM 158439. The only difference is that the 158439 tire has an off-white color of non-marking rubber. It is a mold on non-marking tire.
  • Pack Size: 4 Pack SkyJack Tires SkyJack Manufacturer Number: 158437
  • Tire Size: 12 x 4 Rim Size: 3.25 x 8.5 Mold On
  • Type of Hub: Hub Type 02 Braking System: Plain
  • Wheel Assembly: 5 Bolt Non-Marking
  • Color of the Non-Marking Rubber: Grey Color of the Rim/Center: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.