Sliding Winch Track - Steel 6FT Flatbed Trailer C Track, 8PK

  • Mfr # WinchTK-Cx8

  • Zoro # G116284308


product price: $639.99
/pk 8, $80.00/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Black
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WinchTK-Cx8
Zoro #
G116284308
UPC #
840223604902
Country of Origin
China

Dimensions

Length
6 ft

Details

Material
Steel
Color
Black

Description

Pack Size: 8 PackSliding Winch TrackMaterial: SteelTrack Type: Made for C Track Winches Standard Sliding WinchesLength: 6 FtStyle: Weld-OnMade in USA


  • Pack Size: 8-Pack
  • Sliding Winch Track Material: Steel
  • Length: 6 Ft Style: Weld-On
  • Made in USA
  • Track Type: Made for C Track Winches (Standard Sliding Winches)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.