(18 Pack) Moving Pads / Filler Pads 72in x 80in Skin Moving Blankets, 18PK
- Mfr # MB-FP-1x18
- Zoro # G525022683
product price:Â
$
144.99
/pk of 18, $8.06/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Gray
Width
72 in
Length
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-FP-1x18
- Zoro #
- G525022683
- UPC #
- 840223608757
- Country of Origin
- China
- Material
- Polyester
- Color
- Gray
Dimensions
- Width
- 72 in
- Length
- 80 in
Description
Say no to bedsheets or old quilts to protect your furniture, they can tear easily and don't offer real protection. Mytee Products' filler moving pads are made to safely cover and protect your items during moving, storage, or transport. These pads act as a soft protective layer that helps prevent scratches, scuffs, dust, and minor impact damage. They are lightweight, easy to handle, and perfect for both DIY movers and professionals who need simple, reliable protection. Lightweight & Easy to Handle: Made from non-woven, non-quilted polyester fabric, these filler pads are lightweight and flexible. You can quickly wrap, fold, or drape them over furniture without adding extra bulk. This makes loading, unloading, and repositioning items much easier. Ideal for Furniture & Household Items: These moving pads are great for protecting everyday items such as sofas, chairs, tables, cabinets, dressers, TVs, and appliances. They provide light cushioning to help reduce surface damage during moves or while items are in storage. Large Coverage Size: Each pad measures 72in wide x 80in long, giving you plenty of coverage for larger furniture pieces. The generous size helps cover items fully, reducing the need to overlap multiple pads. Non-Abrasive & Surface-Safe: The soft fabric is safe for delicate surfaces like wood, glass, painted finishes, and laminates. It won't scratch or mark surfaces, making it suitable for furniture protection, storage covering, or dust shielding. Cost-Effective & Practical Choice: These filler pads are a budget-friendly solution for light-duty protection. Whether you're moving once or managing regular transport, they offer a simple and practical way to protect your belongings without the cost of heavy quilted blankets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.