Snatch Block w/Hook WLL 15 Ton 10in Sheave 3/4in & 7/8in Wire Rope
- Mfr # SB10-15
- Zoro # G425022325
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB10-15
- Zoro #
- G425022325
- UPC #
- 840223643215
- Country of Origin
- China
Dimensions
- Length
- 10 in
Description
Improve your rigging, towing, and lifting operation with our 10in Snatch Block w/ Swivel Hook & Latch - 15 Ton WLL. The steel build snatch block pulley is a versatile tool that will pull/drag and change the vehicle's or load's direction. It has a swivel grab hook with a latch for 360-degree movement and to prevent twisting & tangling. The wheel inside the snatch block facilitates rope or wire movement, making lifting or pulling easier. It's constructed from steel and coated with blue powder to protect against corrosion and rust. Size Specifications: The snatch block pulley has an overall length of 24 5/8in and a width of 9 7/16in. The corrugated space for ropes is 2 3/8in. It has a sheave diameter of 10in, providing compatibility with 3/4in and 7/8in (19 mm to 22 mm) wire rope sizes. The sheave count (number of pulleys) is single with a sufficient corrugated space that reduces the risk of movement. Steel Construction: We have engineered this snatch block from steel material to ensure strength, durability, and wear and tear. It will withstand the lifting/pulling rigors without deforming or breaking. This snatch block has a working load limit of 15 Tons, making it for industrial operations like construction, logging, lifting, towing, etc. Moreover, it's a single-wheel pulley with a bronze bushing around the sheave for smoother operation and less wear on the rope. Corrosion Resistance: The snatch blocks are designed for both indoor and outdoor environments, including different industries. This will require the snatch block to be strong enough to resist various environmental and weather conditions. That's why we have coated this 15-ton snatch block with blue powder. Swivel Hook with Safety Latch: The snatch block is curated with these key components - sheave (pulley wheel), side plates, and hook with a safety latch. The hook includes a safety latch to prevent the rope or load from slipping off. It's a swivel design for 360-degree movement during operation. This will prevent twisting and tangling of rope and wire. It has wide applications and you can use it in towing and recovery, lifting heavy loads, logging and forestry, etc. However, to ensure a performance, we provide you with basic maintenance tips:- Lubricate the sheave and hook regularly for smooth operation. Periodically inspect any signs of wear, cracks, and corrosions, around the hook and pulley.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.