Snatch Block w/Hook WLL 3 Ton 3in Sheave 3/8inWire Rope Wrecker Roll Back Recovery

  • Mfr # SB3-3

  • Zoro # G916493689


product price:  $42.99
/ea

Key Features

Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB3-3
Zoro #
G916493689
UPC #
840223643222
Country of Origin
China

Details

Material
Nylon

Description

Want to enhance your lifting, towing, and rigging operation? Heres our 3 in Snatch Block w/ Swivel Hook and Latch - 3 Ton WLL. Its a versatile and efficient tool that will enable you to pull, drag, and change the direction of your vehicle or load. Its constructed from steel and coated with blue powder to protect against corrosion and rust. The 3-ton snatch block pulley includes a swivel grab hook with a safety latch. It will enable 360-degree movement of the hook, preventing it from tangling and twisting. The snatch block with swivel hook is compatible with 3/8 in 9mm to 10 mm wire rope size, facilitating easier rope and wire movement. Explore the detailed specifications below. Measurements: The snatch block pulley has an overall length of 9-1/2 in and a width of 2-1/2 in. There's a corrugated space for ropes, enabling compatibility with 3/8 in 9 mm to 10 mm wire rope sizes. It has a sheave diameter of 3 in, providing compatibility with 3/4 in and 7/8 in wire rope sizes. The sheave count number of pulleys is single with a sufficient corrugated space that reduces the risk of movement. Steel Construction: We have curated this heavy-duty snatch block from steel material to ensure strength, durability, and wear and tear in different environments. It will withstand the lifting/pulling rigors without deforming or breaking. This snatch block has a working load limit of 3 Tons with a safety factor of 4:1, making it ideal for industrial operations like construction, logging, lifting, towing, etc. Moreover, its a single-wheel pulley with a bronze bushing around the sheave for smoother operation and less wear on the rope. Corrosion Resistance: The snatch blocks are designed for indoor and outdoor environments and different industries. We have coated it with blue powder to resist various environmental elements, corrosion, rust, changing weather conditions, and more. It will increase life expectancy, enabling operators to use it for various coming years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.