
Snatch Block with Hook WLL 2 Ton 3in Sheave 3/8 Inch Wire Rope, 2PK
Mfr # SB3-2x2
Zoro # G216493600
product price:Â $69.89
/pk 2, $34.95/eaKey Features
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB3-2x2
Zoro #
G216493600
UPC #
840223601703
Country of Origin
China
Details
Material
Nylon
Description
Pack Size: 2 Pack Working Load Limit: 2 Tons Sheave Diameter: 3 in Wire Size: 3/8 in 1 in opening in hook Total Length Snatch block with the Hook: 9-3/4 in The snatch block is a pulley system with covered and protected yet removable sides. It is possible to unscrew or remove one side, slip in the winch cable or rope and then re protect the same side to prevent the cable from leaving the groove. It has either a hook or a shackle at its tip. Snatch blocks or pulleys are used to change the direction of the pull to a different angle relative to a fixed point. They are also used to create more complex pulley structures and gain mechanical advantage. A pull of 10 lbs can be changed to a pull of 80 or even 800 lbs depending upon the mechanical advantage offered by the pulley structure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.