Sound Dampening Blanket 96in x 80in, Black, Woven Cotton/Polyester, 2PK

  • Mfr # MB-SB-1x2

  • Zoro # G716262393


product price:  $121.99
/pk 2, $61.00/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Cotton/ Polyester Blend
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB-SB-1x2
Zoro #
G716262393
UPC #
840223614963
Country of Origin
China

Dimensions

Length
96 in

Details

Color
Black
Material
Cotton/ Polyester Blend

Description

Pack Size: 2 PackSound Dampening BlanketSize: 96in Long x 80in WideMaterial: Cotton/ Polyester BlendWeight: 12 lbs per BlanketColor: BlackMachine WashableTHESE ARE NOT MEANT TO SOUND PROOF. Only to Absorb and dampen sounds.These work great in studios, basements, anywhere you may want to dampen sounds from noise.Our durable cotton/ polyester blend is 100% machine washable.The 80in Long side has 9 re-enforced grommets that make it easy to hang and take down.


  • Size: 96" Long x 80" Wide
  • Material: Cotton/ Polyester Blend
  • Weight: 12 lbs per Blanket
  • Color: Black, Machine Washable
  • Sound Dampening Blankets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.