
Sound Dampening Blanket 96in x 80in, Black, Woven Cotton/Polyester, 4PK
Mfr # MB-SB-1x4
Zoro # G116262399
product price:Â $229.99
/pk 4, $57.50/ea
Free Shipping & Returns
Key Features
Material
Cotton/ Polyester Blend
Length
80 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB-SB-1x4
Zoro #
G116262399
UPC #
840223615250
Country of Origin
China
Dimensions
Length
80 in
Details
Material
Cotton/ Polyester Blend
Color
Black
Description
Pack Size:4 PackSound Dampening BlanketSize: 96in Long x 80in WideMaterial: Cotton/ Polyester BlendWeight: 12 lbs per BlanketColor: BlackMachine WashableTHESE ARE NOT MEANT TO SOUND PROOF. Only to Absorb and dampen sounds.These work great in studios, basements, anywhere you may want to dampen sounds from noise.Our durable cotton/ polyester blend is 100% machine washable.The 80in Long side has 9 re-enforced grommets that make it easy to hang and take down.
- Size: 96" Long x 80" Wide
- Material: Cotton/ Polyester Blend
- Weight: 12 lbs per Blanket
- Color: Black, Machine Washable
- Sound Dampening Blankets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.