
Stainless Steel T-Lock for Toolboxes, 8PK
Mfr # TBSS-LATCH-KEYEDx8
Zoro # G416277833
product price: $163.99
/pk 8, $20.50/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBSS-LATCH-KEYEDx8
Zoro #
G416277833
UPC #
840223607514
Country of Origin
China
Description
Pack Size: 8 PackStainless Steel T-Latch w/ 2 KeysSize: 4.75in Width x 4.875in Length x 2.64in DepthNote: Keyed Alike for 4 piece set, and there will be two 4-piece sets making a total of 8 locks.Does not come with Bolt or Nuts for Installation - Can be welded if you would like.In order to Purchase the Required Bolts and Nuts for Installation - You will need size 0.25in 1/4in.
- Pack Size: 8-Pack
- Stainless Steel T-Latch w/ 2-Keys
- Size: 4.75" (Width) x 4.875" (Length) x 2.64" (Depth)
- 4 can be Keyed Alike
- In order to Purchase the Required Bolts and Nuts for Installation - You will need size 0.25" (1/4").
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.