Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Edge Protector w/Rubber Coating on Back - 6in, 10PK

  • Mfr # SCP-R2x10

  • Zoro # G516521584


product price: $84.97
/pk 10, $8.50/ea
Free Shipping & Returns

Key Features

Color
Multicolored
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCP-R2x10
Zoro #
G516521584
UPC #
840223601000
Country of Origin
India

Details

Color
Multicolored
Material
Steel

Description

Pack Size: 10 Pack 6 in Steel Corner Protector With Rubber Lining on Back Protect straps / chains and cargo from damage caused by the load. They are required by law whenever load condition could cut or abrade the strap. Steel protectors feature a corner recess to protect cargo edges. The rubber lining protects the steel coil from damage. ***These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand***

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.