Shop MYTEE PRODUCTS
See all product information
Create Account
Steel Ratcheting Cargo Load Bar Lock, 2ft x4ft w/pads Van Pickup Truck 89in-105in, 2PK
- Mfr # DV-GSTx2
- Zoro # G016285078
product price:Â
$
81.99
/pk of 2, $41.00/ea
Key Features
Cargo Tie Down Material
Galvanized Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DV-GSTx2
- Zoro #
- G016285078
- UPC #
- 840223627789
- Country of Origin
- India
- Cargo Tie Down Material
- Galvanized Steel
- Color
- Black
Description
Pack Size: 2 Pack Galvanized Steel Tube Load Bars with 2ft x 4ft Pads on either end to provide traction under pressure. Adjustable from 89-3/4 in to 104-1/2 in.The steel construction provides durability and strength.Linear Dimension: Extends beam from 89.75 in to 104.5 in Diameter: 1.5in Compatible with Other Brand OEMs: Compatible With Ancra Heavy Duty: 4840710, 48407-10 Compatible With Kinedyne: 10085 Compatible With Automann: 573.HSCB2 Compatible With OE Aftermarket: CB301, EN801, PR801R
- Pack Size: 2-Pack
- Extends from 89.75" to 104.5"
- 2" - 4" Pads on Either End
- Galvanized Steel Tube Construction
- Diameter of 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.