
Shop MYTEE PRODUCTS
See all product information
Steel Ratcheting Load Bar Lock 2X4in w/ Pads Van Truck Trailer 89in-105in, 4PK
Mfr # DV-GSTx4
Zoro # G216277781
product price:Â $131.99
/pk 4, $33.00/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DV-GSTx4
Zoro #
G216277781
UPC #
840223610279
Country of Origin
India
Details
Material
Galvanized Steel
Color
Black
Description
Pack Size: 4 Pack Galvanized Steel Tube Load Bars with 2 ft x 4 ft Pads on either end to provide traction under pressure.Adjustable from 89-3/4in to 104-1/2in.The steel construction provides durability and strength.Linear Dimension: Extends beam from 89.75in to 104.5in Diameter: 1.5in Compatible with Other Brand OEMs: Compatible With Ancra Heavy Duty: 4840710, 48407-10 Compatible With Kinedyne: 10085 Compatible With Automann: 573.HSCB2 Compatible With OE Aftermarket: CB301, EN801, PR801R
- Pack Size: 4-Pack
- Extends from 89.75" to 104.5"
- 2" - 4" Pads on Either End
- Galvanized Steel Tube Construction
- Diameter of 1.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.