Super Light 14 Oz Lumber Tarp 16x18 4ft Drop with 4ft x 8ft Flap - Black

  • Mfr # SLLT4FT3PCE

  • Zoro # G916250329


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
18 ft
Color
Black
Tarp Material
Superlight 14 Oz
Tarp Finished Width
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLT4FT3PCE
Zoro #
G916250329
UPC #
840223624245
Country of Origin
China

Dimensions

Tarp Finished Length
18 ft
Tarp Finished Width
16 ft

Details

Color
Black
Tarp Material
Superlight 14 Oz

Description

End Pieces: 16in x 18in with 4 Ft Drop, 4in x 8in Tail, and 8in Rain Flaps;Fabric: Made with Super Light 14 Oz. VinylSeams: Heat-sealed seams, Stitched Webbing, Box Stitched D-RingsHems: All hems reinforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FeetD-Rings: Two rows of inDin Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarpAll D-Rings are galvanized with zinc plating.Cold Crack: -40 Degrees CThickness: 17 milAll tarps are marked with manufacturer information for traceability and identification.


  • 16" x 18" with 6" x 8" End Flap
  • 14 Oz Vinyl Material
  • 2 Rows of D-Rings
  • Weights 35-Lbs
  • End Piece of a Super Light 3 piece Lumber Tarp 4" Drop Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.