Superlight 14oz Flatbed Trailer Lumber Steel Tarp 20x 27 6ft Drop - Red, 2PK

  • Mfr # SLLT6FT-REDx2

  • Zoro # G016492711


product price:  $730.99
/pk 2, $365.50/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Red
Tarp Material
Superlight 14 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLLT6FT-REDx2
Zoro #
G016492711
UPC #
840223632936
Country of Origin
China

Details

Color
Red
Tarp Material
Superlight 14 Oz

Description

Pack Size: 2 Pack Made with Super Strong, Yet Lightweight PVC Vinyl. This vinyl is 14 Oz Vinyl but has been made with a heavy-duty base fabric and a high-performance light PVC coating formula. This allows it to deliver strong performance at 25% lesser weight. This tarp is much stronger than the other lightweight tarps made out of parachute material. Dimensions: 20ft x 27ft with 6 Ft Drop, 6ft x 8ft Tail and 8 in Rain Flaps Seams: Heat-sealed seams make the tarps 100% waterproof Hems: All hems re-enforced with 2 in fluorescent webbing and double stitched for extra strength. Grommets: Tough solid-toothed brass grommets clinched every 2 Feet D Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Red Thickness: 17 mil All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.