T-handle Tool Box Lock Rv Door Latch with Two Keys Stainless Steel P..., 4PK
- Mfr # TBSS-LATCHX4
- Zoro # G425021663
product price:Â
$
103.99
/pk of 4, $26.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBSS-LATCHX4
- Zoro #
- G425021663
- UPC #
- 840223607484
- Country of Origin
- China
Description
Pack Size: 4 Pack Stainless Steel T-Latch w/ 2 Keys Size: 4.75in (Width) x 4.875in (Length) x 2.64in (Depth) Heavy-Duty standard sized flush mount T-Handle Latch. Stainless Steel construction for durability and corrosion resistance. The lock comes with Blind-Studs and a gasket. Its intended to be flush-mounted on standard toolboxes. Includes 2 Keys. Mounting holes are 2 3/4in. horizontal center-to-center and 3 3/4in. Does not come with Bolt or Nuts for Installation - Can be welded if you would like. In order to Purchase the Required Bolts and Nuts for Installation - You will need size 0.25in (1/4in).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.