Tan Shipping Container Air Vent - Cross Flow Ventilation for Container, 20PK
Mfr # CTL-VENT-TANx20
Zoro # G116502372
product price: $71.58
/pk 20, $3.58/eaKey Features
Material
ABS Plastic
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTL-VENT-TANx20
Zoro #
G116502372
UPC #
840223638174
Country of Origin
India
Details
Material
ABS Plastic
Color
Tan
Description
Pack Size: 20 Pack Heres our 8 in Shipping Container Air Vent for better air circulation and cross-flow ventilation. This innovative solution is designed for containers that endure varied environmental conditions during transit or when left at the depot. Our air vent is one of the crucial shipping container accessories that keeps the goods in pristine condition. Explore more about the product below:- Compact Yet Potent Design: Our tan air vent measures 8 in in length and 2-5/8 in in width. It streamlines the ventilation in the shipping container while ensuring seamless airflow. Note: if youre using two air vents in the container, place them diagonally to maximize ventilation efficiency. Sturdy Construction: Weve engineered this product with the toughest material ABS Plastic and a thick rubber gasket to ensure airtight sealing. It can withstand rough conditions, resist impacts, and is strong enough to handle external pressures, like temperature and weather. Streamlined Design: Youll get water protection from our air vent as we have ingeniously designed it with small drainage points and rubber seals. It enables water ingress and egress while effectively safeguarding the container contents against water. Reduces Internal Condensation: Our air vent significantly reduces the internal condensation and humidity in the shipping containers. It ensures optimal cross-flow ventilation while reducing moisture buildup. Versatile Application: This product is not limited to use. Anyone from shipping corporations and logistics companies to individual users can utilize this. It supports improving ventilation in container terminals, cargo ships, or repurposed containers used as living spaces or offices. Effortless Installation: Its an easy-to-install device that offers convenience without compromising with its functionality. It will maintain a secure fit, ensuring stability and reliability during rough situations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.