Tarp Arm Kit & 8'x10ft Black Asphalt Vinyl Dump Truck Tarp w/Double Pocket - 18oz
- Mfr # TS4SMARMS-VinylDP810-KIT
- Zoro # G025022787
product price:Â
$
1,261.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS4SMARMS-VinylDP810-KIT
- Zoro #
- G025022787
- UPC #
- 199145049088
- Country of Origin
- China
Description
Kit Includes: (1 Pcs) Aluminum Tarp Arm Kit for 4-Spring Electric Dump Truck Flip Tarp System - Up To 24ft Bed Material: Aluminum Alloy Color: Metallic Silver Bed Coverage: Up To 24ft in Length Telescopic Upper Arm w/ 90 Degree Corner (2) Plastic Tarp Centering Flanges (2) 103in Telescopic Cross Tubes (1) 78in Lower Arms (2) Spiral Torsion Springs (8) Pivot Pin for 4 Spring (2) Hardware for Assembly (1 Pcs) 8ft x 10ft 18Oz Vinyl Asphalt Dump Truck Tarp (Double Pocket - Waterproof) Size: 8ft x 10ft (2 pockets) Material: 18 Oz Vinyl Water and wind Proof Temperature Range: -86 Degrees F to 158 Degrees F Suitable For Front to Back Tarping Systems We recommend a tarp length 2 feet longer than your trailer length and 6 inches narrower than your width 6in pocket Hems re-enforced w/ 2in Webbing and Double Stitched
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.