Tarp Arm Kit w/7'x16ft Mesh Tarp for 4Spring Electric Dump Truck Flip Tarp System
- Mfr # T4SMARMS-PVCM7-16-KIT
- Zoro # G725021158
product price:Â
$
860.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4SMARMS-PVCM7-16-KIT
- Zoro #
- G725021158
- UPC #
- 840223698130
- Country of Origin
- China
Description
Kit Includes:- (1 Pcs) Aluminum Tarp Arm Kit for 4-Spring Electric Dump Truck Flip Tarp System - Up To 24ft Bed Material: Aluminum Alloy Color: Metallic Silver Bed Coverage: Up To 24ft in Length Includes Telescopic Upper Arm w/ 90 Degree Corner (2) Plastic Tarp Centering Flanges (2) 103in Telescopic Cross Tubes (1) 78in Lower Arms (2) Spiral Torsion Springs (8) Pivot Pin for 4 Spring (2) Hardware for Assembly (1 Pcs) 7ft x 16ft PVC Mesh Tarp for Dump Trucks - Double Pocket Size: 7 ft. x 16 ft. Coated 11 x 11 Mesh Shade rate is 50% Top 5in Pockets Made with 18 Oz Vinyl Vinyl Tough solid #4 brass grommets clinched every two feet All hems are re-enforced with 2in thick polyester webbing PVC MESH Pockets w/ Grommets on the Rear End allow use of Anti-Sail Bar or bungee to keep back secure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.