Shop MYTEE PRODUCTS
See all product information
Create Account
Tow Recovery w/ G80 3/8in x 6ft Chain 7100Lbs, 15in J-Hook & Eye Cradle Grab Hook
- Mfr # CH386-15J-OBL-G80
- Zoro # G325022906
product price:Â
$
78.45
/ea
Key Features
Length
6 ft
Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH386-15J-OBL-G80
- Zoro #
- G325022906
- UPC #
- 840223620858
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 6 ft
- Width
- 3/8 in
Description
Tow Recovery 3/8 x 6ft Chain G8, 15in J-Hook, Master Link, 3/8in G8 Eye Cradle Grab Hook Length of Chain Only: 6ft Feet Work Load Limit: 7100 Lbs. Weight: 16.35 Lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.