Shop MYTEE PRODUCTS
Create Account
2PK 10inx4inx7.5in Steel Easy Lift Tractor Bucket Attachment w/ 7/16in Grab Hook, 2PK
- Mfr # MP-ELBAx2
- Zoro # G925020999
product price:Â
$
85.15
/pk of 2, $42.58/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-ELBAx2
- Zoro #
- G925020999
- UPC #
- 840223682801
- Country of Origin
- India
Description
Pack Size: 2 Pack Are you looking for a and easy-to-lift bucket attachment? Then here's our Easy Lift Tractor Bucket Attachment w/ Grab Hook & Hand Crank - Universal Fit. You don't need to drill or weld the attachment, simply use the hand crank and puck to secure it in place and prevent unnecessary movements. Our black tractor bucket attachment has more specifications, which you should explore. High-Quality Material: We have curated this bucket attachment from alloy steel to ensure strength and durability with a wide range of tractors and bucket sizes. It will ensure resistance against rust and corrosion as we have coated the attachment with a layer of protection. It will have a performance in changing weather conditions. It has a length of 10 inches, a width of 4 inches, and a thickness of 5/8 inches. Additionally, the gap distance is 1 1/4in. It includes a welded ring and grab hook for and easy attachment. The ring has a thickness of 1/2 inch whereas the distance between the ring and the steel plate is 3 1/2 inches. It simplifies the process of attachment and detachment. Functionality: The role of these tractor bucket attachments is to lift and transport heavy materials without making any extra physical effort. It is a universal easy-lift tractor bucket attachment that offers compatibility with a wide range of tractors and buckets. It will enhance the functionality and versatility of their tractors, making various material handling tasks more and. Unique Grab Hook Design: Our tractor attachment has a unique design as it includes a 5/16 inch grab hook that allows secure attachment for chains, ropes, shackles, and other lifting devices to the buckets. Thus, enhancing the range of attachment and securement can provide requirements specifically for the lifting or placing of materials. One-Minute Installation: The U-design attachment will seamlessly adjust on the bucket. All you have to do is:- Slide the steel pla The attachment over the edge of the tractor bucket Secure the attachment with a hand crank and puck - twist it until it is tight. Now attach your load and lift. NOT FOR LIFTING OVERHEAD.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.