Tractor Bucket Hooks Bolt-On 2in Hitch Receiver 2 Tow/Grab Handle for Deere
- Mfr # TBP-DHB-516
- Zoro # G825022550
product price:Â
$
36.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBP-DHB-516
- Zoro #
- G825022550
- UPC #
- 840223697829
- Country of Origin
- China
Description
We introduce Bolt-On Steel Plate w/ Tow/Grab Handles & Grab Hooks for Deere Tractor Bucket. The steel-constructed and green powder-coated bolt-on steel plate fits on the front of the tractor bucket with the following widths - 53in, 57in, 57inHD, 61in, & 72in. Scroll down below to explore the detailed specifications:- Build to Last: We have curated this farming equipment from 1/4in thick steel for its durability, robustness, and performance. It's green powder-coated to prevent corrosion and rust and withstand varied outdoor conditions. The attachment points like 5/16in grab hooks, tow-grab handles, and 2in receivers are welded on the steel plate. You can lift, tow, and secure heavy objects/loads using chains or straps. You can install these bolt-on steel plates on Deere Tractor buckets with 53in, 57in, 57in HD, 61in, & 72in widths. However, you can't install this plate on 49in and 85in width buckets (high-volume). Additionally, the bolt-on steel plate seamlessly fits onto the buckets of Deere 1, 2, 3, 4 series, and partial 5 series tractors. Welded Grab Hooks: We have welded 5/16in grab hooks to the steel plate for easy attachment with straps and chains. It will facilitate lifting, pulling, and securing loads up to 4,700 lbs-exceeding the limit will lead to inefficient operation. These grab hooks provide compatibility with 3/8in chains or under. Welded Tow/Grab Handle: These welded 2in X 5/8in tow/grab handles maneuvering or towing loads in agricultural fields easier. You can easily attach and detach chains or straps following the 60-degree curved edge that provides a comfortable grip and restrains stress during operation. You can attach multiple attachments to the handle. However, it can withstand a load capacity of up to 5,000 lbs Welded 2in Receiver: You can utilize this welded 2in receiver to connect various hitch accessories, such as a trailer, tow bars, etc. It's designed in standard size for vast,, and simple compatibility, saving time and effort. Bolt-On Installation: Bolt-on our bucket steel plate with hooks and handles on the top of the tractor bucket with a minimum 5in width (wider is ). It has pre-drilled holes of 5/8in at an accurate distance, allowing secure mounting. A total of 6 pre-drilled holes; 3 on each side. Additionally, you will receive all necessary hardware- 7/16in x 1 1/2in 6 Grade 8 nut bolts, washer 8.8 Metric, lock nuts, silencer pad, and hitch pin clip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.