Trailer Document Holder Registration Card Box Insurance 5-3/4in x 2-4/5in x 4in, 16PK

  • Mfr # DHx16

  • Zoro # G916521610


product price:  $144.99
/pk 16, $9.06/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DHx16
Zoro #
G916521610
UPC #
840223606418
Country of Origin
India

Details

Color
Silver
Material
Stainless Steel

Description

Pack Size: 16 Pack Size: 5-3/4 inH x 2-4/5 inW x 4 inD Rubber Caps Provide Tight Seal Material: Aluminum Stainless Steel Document Holder is ideal for tractor trailer applications. The 5-3/4 inH x 2-4/5 inW x 4 inD stainless steel tube protects documents and the rubber cap provides a tight seal. Includes mounting brackets.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.